noscript3145 RTV Silicone Sealants | Cromwell Tools

Dowsil

3145 RTV Silicone Sealants

2 Variations

The 3145 90ML from Dow Corning is a RTV clear adhesive/sealant for electrical and electronic applications.

Features and Benefits
• Non flowing
• Room temperature cure
• High tensile/tear strength and elongation
• MIL-A-46146 group II
• No mixing required
• Adhesive colour is transparent
• Tube dispenser
• 626% elongation
• 90ml volume
• Operating temperature range of -45°C to 200°C

Applications: Industrial
Dispensing Method Tube
Adhesive Colour Transparent
Volume 90ml
Elongation 675 %
Operating Temperature Min -55 °C
Cure Time 72 h
Operating Temperature Max 200 °C
Colour Transparent
SVHC No SVHC (17-Dec-2015)
Tear Strength 33000 N-m
Dielectric Strength 21 kV/mm