noscript335 Construction Silicone Sealants | Cromwell Tools

Everbuild

335 Construction Silicone Sealants

5 Variations

These construction silicone sealants are designed to be easy to use, fast-curing and anti-fungal. The sealant formula ensures a low dirt pick-up rate for better appearance over a duration of time, and is offered in 5 colours to suit a range of environments.

Features and Benefits
• The powerful anti-fungal formula prevents mould growth and keeps sealed surfaces looking clean
• The formula is waterproof to protect surfaces and seals against water damage
• Extremely fast curing, for quick and efficient application and use
• Offered in white, brown, grey, black and transparent for a huge range of applications
• Can be used for weather-sealing with its durable tough formula
• Formula has been approved for glass to glass and glass to aluminium

Typical Applications
• For weather-sealing, and general sealant use

Standards
• Certified under the harmonized European standard
EN15651 for façade, glazing, cold climate and sanitary
applications in compliance with the Construction
Product Regulation.
• Meets ISO11600 F and G 20LM
• Tested to ISO 8339 and ISO 10590/10563.

Notes
• Comaptible applicator guns:
KEN7151000K - 310ml C20 silicone sealant gun
KEN7151400K - 310ml heavy duty ergonomic sealant applicator gun
KEN7151200K 310ml plastic cartridge gun