£8.49
Ex VAT
£10.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A grease-like silicone material, thickened with heat conductive metal oxides.
Features and Benefits
• High thermal conductivity with low bleed
• No drying, hardening or melting
• Stable at high temperatures
• Suitable for the base and mounting studs of transistors, diodes and effective many heat sink devices
Notes
• Dispensing Method: Tube
• Conductivity: 0.67W/m.k
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | White |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Heat Flow Away From Electronic Components can Increase Reliability Moderate Thermal Conductivity No Need for Ovens or Curing Non-flowing |
MFR Part No. | 340C100 |
Pack Size | 100g |
Pack Type | Tube |
Product Composition | Silicone |
Temperature Resistance Range | 0 to 200°C |
UNSPSC Code | 31201606 |