£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Bond-Flex is a single part, low modulus, neutral curing silicone rubber sealant.
Features and Benefits
• Cures on exposure to atmospheric moisture
• Forms a resilient highly elastic seal which maintains flexibility over a wide range of temperatures
• Low odour when curing
• Extremely resistant to weathering and ageing
• Waterproof
• Delivers a durable seal for a wide range of applications
Typical Applications
• Direct food contact areas
• Refrigeration
• Cold rooms
• Indoor and outdoor use
Notes
• Available in clear and white
Standards
• Conforms to BS 5889 (A)
• ISO 11600 F&G 25LM
Approvals
• US Food and Drugs Administration regulation No 21CFR 17726 00 brickwork
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Clear |
Compatible Materials | Brick Ceramics |
Cure Time | 24hr |
EAN | 5000403113494 |
ECLASS Code | 22170390 |
Features | Age Resistant Cures on Exposure to Atmospheric Moisture Indoor Use Low Modulus Low Odour When Curing Outdoor Use Water Resistant Weather Resistant |
MFR Part No. | 91369 |
Pack Size | 290ml |
Pack Type | Cartridge |
Product Composition | Silicone Rubber |
Series | 400LMN |
Temperature Resistance Range | -50 to +180°C |
UNSPSC Code | 31201606 |