Bostik

400LMN Bond-Flex White Silicone Sealant - 290ml

SKU:

BST7050541Q

MPN:

30625039

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (14)

    Product Details

    Bond-Flex is a single part, low modulus, neutral curing silicone rubber sealant.


    Features and Benefits
    • Cures on exposure to atmospheric moisture
    • Forms a resilient highly elastic seal which maintains flexibility over a wide range of temperatures
    • Low odour when curing
    • Extremely resistant to weathering and ageing
    • Waterproof
    • Delivers a durable seal for a wide range of applications


    Typical Applications
    • Direct food contact areas
    • Refrigeration
    • Cold rooms
    • Indoor and outdoor use


    Notes
    • Available in clear and white


    Standards
    • Conforms to BS 5889 (A)
    • ISO 11600 F&G 25LM


    Approvals
    • US Food and Drugs Administration regulation No 21CFR 17726 00 brickwork


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bostik

    Colour

    White

    Compatible Materials

    Brick Ceramics

    Cure Time

    24hr

    EAN

    5000403113500

    ECLASS Code

    22170390

    Features

    Age Resistant Cures on Exposure to Atmospheric Moisture Indoor Use Low Modulus Low Odour When Curing Outdoor Use Water Resistant Weather Resistant

    MFR Part No.

    91370

    Pack Size

    290ml

    Pack Type

    Cartridge

    Product Composition

    Silicone Rubber

    Series

    400LMN

    Temperature Resistance Range

    -50 to +180°C

    UNSPSC Code

    31201606