£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
450 Builder's Silicone is a premium quality low modulus non-corrosive neutral cure silicone sealant that adheres to virtually all substrates, both porous and non-porous.
Features and Benefits
• Provides industry standard performance
• Trusted by builders around the world
Typical Applications
• Typically used for construction expansion joints and perimeter pointing of all types of door and window frames
Standards
• Conforms to ISO 11600 class: F 25LM
Notes
• Pack size: C3 (310ml)
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Cure Time | 24hr |
EAN | 5029347601324 |
ECLASS Code | 22170390 |
Features | Adheres to most common surfaces Excellent flexibility - +/- 25% High resistance to plasticiser migration Low dirt pick up - important in PVCu work Suitable for use on polycarbonate |
MFR Part No. | 450BK |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Series | 450 |
Temperature Resistance Range | -50 to 150°C |
UNSPSC Code | 31201606 |