Everbuild

450 Builders Brown Silicone - 310ml

SKU:

EVB7167248P

MPN:

450BN

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (18)

    Product Details

    450 Builder's Silicone is a premium quality low modulus non-corrosive neutral cure silicone sealant that adheres to virtually all substrates, both porous and non-porous.


    Features and Benefits
    • Provides industry standard performance
    • Trusted by builders around the world


    Typical Applications
    • Typically used for construction expansion joints and perimeter pointing of all types of door and window frames


    Standards
    • Conforms to ISO 11600 class: F 25LM


    Notes
    • Pack size: C3 (310ml)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Brown

    Cure Time

    24hr

    EAN

    5029347601331

    ECLASS Code

    22170390

    Features

    Adheres to most common surfaces Excellent flexibility - +/- 25% High resistance to plasticiser migration Low dirt pick up - important in PVCu work Suitable for use on polycarbonate

    MFR Part No.

    450BN

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Soft paste

    Series

    450

    Temperature Resistance Range

    -50 to 150°C

    UNSPSC Code

    31201606