£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
This ready-to-use clear silicone sealant provides excellent adhesion to metal, glass and glazed ceramics.
General purpose sealing and bonding agent
Space filling rubber adhesive
Use for formed-in-place gaskets
Cures rapidly at room temperature
High modulus, non slump
Acetoxy cure
Operational from -60°C to 204°C
Conforms to ISO 11600
Ambersil type 5024A
Supplied in standard 310ml syringe
Dry time 24 hours - 3mm and 72 hours - 5mm
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Clear |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Cures on Exposure to Atmospheric Moisture High Modulus |
MFR Part No. | 31753 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Acetoxy Curing Sealant |
Temperature Resistance Range | -50 to 204°C |
UNSPSC Code | 31201606 |