noscript5024A Silicone Sealant, 310ml | Cromwell Tools

Ambersil

5024A Silicone Sealant, 310ml

2 Variations

5024A silicone sealant is a general-purpose adhesive sealant that's ready to use on non-porous surfaces.

Features and Benefits
• Resists temperatures between -60°C to 204°C
• High modulus properties ensure the cured sealant remains in shape and doesn't slump
• Available in black and grey to suit your requirements

Typical Applications
• Glass
• Glazed ceramics
• Aluminium
• Metal

Standards
• ISO 11600

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1