£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for superior bonding and sealing properties to most surfaces (not recommended for concrete).
Features and Benefits
• Resists aging, weathering and thermal cycling without hardening, shrinking or cracking
• Formulated to withstand extremen temperature cycling, uv light and ozone
• The thixotropic nature of this product reduces the migration of liquid product after application to the substrate
Attribute | Value |
---|---|
Brand | Loctite |
Colour | White |
Cure Time | 24hr |
EAN | 5010266007625 |
ECLASS Code | 22170390 |
Features | Indoor use Weather resistant |
MFR Part No. | 2053643 |
Pack Size | 80g |
Pack Type | Tube |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -55 to +250°C |
UNSPSC Code | 31201606 |