£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
Non-Corrosive Silicone Sealant
Tempflex is a non-corrosive single part RTV silicone sealant specifically designed for use on corrosion sensitive metallic surfaces.
Features and Benefits
• Skin over time 30 minutes.
• Non-corrosive curing mechanism.
• Does not corrode or tarnish tracks.
• Meets MIL A46/46B Group II Type I.
• Hardness (BS Shore A) 33.
• Elongation at break 750%.
• Maximum performance capability reached after 72 hours.
• Maximum operating temperature +175°C.
• Tensile strength 7N/mm2 (1000 Psi).
Typical applications:
• Protecting corrosion sensitive parts.
• Sealing cover/inspection/access coverings.
• Waterproofing high voltage components.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal |
Cure Time | 72hr |
EAN | 2050000720956 |
ECLASS Code | 22170390 |
Features | Designed for Electronic Devices Neutral Curing 1K Silicone Non-Slumping Resists Weathering |
MFR Part No. | 88318 |
Pack Size | 40ml |
Pack Type | Tube |
Product Composition | Hexamethyldisilizane Silane, Dimethoxydimethyl Tetraethyl silicate |
Temperature Resistance Range | -50 to 200°C |
UNSPSC Code | 31201606 |