noscriptLoctite 5331 Low Strength Thread Sealant - 100ml 2061031 | Cromwell Tools

Loctite

5331 Low Strength Thread Sealant - 100ml

SKU:

LOC7255340L

MPN:

2061031

£34.49

Ex VAT

£41.39

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for use on threaded pipe fittings which carry hot or cold water, Loctite® 5331 thread sealant forms an effective low-strength seal.


    Features and Benefits
    • Locks connection against vibration induced loosening
    • One component formula with no mixing required
    • Maintains a secure seal up to 150°C


    Typical Applications
    • Plastic and metal threaded fittings


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Food Equipment Thread Sealing

    Brand

    Loctite

    Colour

    White

    EAN

    5010266238722

    ECLASS Code

    22170390

    MFR Part No.

    2061031

    Pack Size

    1

    Pack Type

    Tube

    Product Composition

    Acetoxy silicone

    Temperature Resistance Range

    20 to 150°C

    UNSPSC Code

    31201606