£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
A 1-part black, industrial acetoxy silicone sealant which has been formulated as a general purpose sealant, but can also be used for bonding applications.
Features and Benefits
• The product becomes tack free on exposure to atmospheric moisture within 5 min
• Requires no mixing
• Seals/bonds most substrates
Typical Applications
• Typical sectors to benefit from the product include automotive, household electrical appliances and aerospace
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
EAN | 4016138820256 |
ECLASS Code | 22170390 |
Features | General Purpose Sealing |
MFR Part No. | 2063263 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -40 to +250°C |
UNSPSC Code | 31201606 |