Loctite

5398 Red Adhesive Sealant - 310ml

SKU:

LOC7255735H

MPN:

2063271

£22.49

Ex VAT

£26.99

Inc VAT

OUT OF STOCK

    Product Details

    High temperature, low viscosity, red adhesive/sealant. Suitable for temperatures up to 350°C. Suitable for most substrates.


    Features and Benefits
    • Temperature resistant
    • Bonds almost all substrates


    Notes
    • Strength: 2N/mm².
    • Sealant type: silicone.
    • Temperature: -40 to +300°C.
    • Comment: high temperature resistance, flowable.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Red

    Cure Time

    24hr

    ECLASS Code

    22170390

    Features

    High Temparature Resistance

    MFR Part No.

    2063271

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Acetoxy Silicone

    Temperature Resistance Range

    -40 to 300°C

    UNSPSC Code

    31201606