£16.60
Ex VAT
£19.92
Inc VAT
Product Details
Product Specification
Product Documents
High temperature, Standard viscosity, red adhesive/sealant. Suitable for temperatures up to 350°C. Suitable for most substrates.
Strength: 3.3N/mm².
Sealant type: silicone.
Colour: red.
Temperature: -40 to +300°C.
Comment: high temperature resistance.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
Cure Time | 24hr |
EAN | 5010266239705 |
ECLASS Code | 22170390 |
Features | High Temperature Resistance |
MFR Part No. | 2063639 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -50 to +300°C |
UNSPSC Code | 31201606 |