£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
3M™ Polyurethane Adhesive Sealant 540 is a one component, polyurethane sealant, perfect for use in transportation, metal working and many other applications.
Features and Benefits
• Flexible product for sealing applications
• Low modulus product that is great for sealing between different materials
• Paintable when dry
• 45-60 Minute skin time
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
Cure Time | 24hr |
EAN | 4046719252992 |
ECLASS Code | 22170390 |
Features | It Bonds to a Wide Variety of Materials Including Plastics, FRP, SMC, Aluminium, Steel, Coated Metal, Concrete, Brick, Stone and Wood Very Flexible Polyurethane Product |
MFR Part No. | 7000070298 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Polyurethane |
Temperature Resistance Range | -40 to +90°C |
UNSPSC Code | 31201606 |