noscriptLoctite 545 Thread Sealant - 50ml 135486 | Cromwell Tools

Loctite

545 Thread Sealant - 50ml

SKU:

LOC7255347W

MPN:

135486

£35.79

Ex VAT

£42.95

Inc VAT

OUT OF STOCK

    Product Details

    545 Hydraulic, Pneumatic Sealant Thread Sealant is a pipe sealant designed for the locking and sealing of metal pipes and fittings. This product is specially formulated to offer high lubricity for easy assembly and removal.


    Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. It contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens. Suitable for fittings up to 2 in. (50 mm) in diameter including pneumatic and hydraulic fittings. Excellent solvent resistance. ABSSM Approved. CFIA Approved.


    Applications: For Metal Parts
    Agency Approvals / Specifications: ABS, CFIA Listed
    Cure Type: Anaerobic Cure
    Filler: Unfilled, Solvent Resistant, Temperature: High Temperature
    Number of Components: 1 Part
    Physical Form: Liquid
    Pressure Resistance (psi): 10000
    Substrates: Metal
    Technology: Thermoset
    Temperature Range (°C): -54 to 149
    Temperature Range (°F): -65 to 300
    Viscosity (Brookfield mPa.s (cP)): 14000
    Viscosity Temperature (°C): 25
    Viscosity Temperature (°F): 77


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Thread Sealing

    Brand

    Loctite

    Colour

    Purple

    ECLASS Code

    22170390

    Features

    Excellent Solvent Resistance This Product is Specially Formulated to Offer High Lubricity for Easy Assembly and Removal

    MFR Part No.

    135486

    Pack Size

    50 ml

    Pack Type

    Bottle

    Product Composition

    Thick liquid

    Standards Met

    ABSSM Approved CFIA Approved

    Temperature Resistance Range

    -54 to +149°C

    UNSPSC Code

    31201606