£7.79
Ex VAT
£9.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
3M™ Polyurethane Adhesive Sealant 550FC is a fast curing polyurethane designed to cosmetically seal and bond many applications including speciality vehicle markets. Excellent adhesion to concrete, wood, aluminium, most lacquered metals, polyester, glass, and stone.
Features and Benefits
• Good Mix Of Sealing And Bonding Performance
• Fast Curing For Applications Where Speed Matters
• Great For Seam Sealing & Gap Filling
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
Cure Time | 24hr |
EAN | 4046719250844 |
ECLASS Code | 22170390 |
Features | Bond Withoout Primer Fast Curing Weather Resistance |
MFR Part No. | 7000061786 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Polyurethane |
Temperature Resistance Range | -30 to +80°C |
UNSPSC Code | 31201606 |