£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Polyurethane Adhesive Sealants are ideal for applications where bonding and holding strength is required. Other features include permanent elasticity, fast curing, design flexibility, and can also be painted over when dry.
Notes
• Compatible with MMM5330311Z Flex pack applicator gun
• Compatible with CTL7151480M cartridge applicator gun
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
Cure Time | 24hr |
EAN | 4046719253104 |
ECLASS Code | 22170390 |
Features | Design Flexibility Fast Curing Permanent Elasticity |
MFR Part No. | 7000061749 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Polyurethane |
Series | 560 |
Temperature Resistance Range | -40 to +90°C |
UNSPSC Code | 31201606 |