£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
Two part, very fast cure silicone that provides excellent bond strength to glass, metals and Ceran®.
Excellent temperature resistance - up to 180 °C with the capability to resist higher temperatures for short-term exposure.
Features and Benefits
• Extremely resistant to temperature
• Incredibly strong - shear strength (GBMS) N/mm²: 1.35
• Elongation at break: 210%
Typical applications
• Sealing/bonding glass stove top assemblies, weld and rivet reduction in high temperature applications, and other high temperature bonding applications
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
ECLASS Code | 22170390 |
Features | High strength Temperature resistant |
MFR Part No. | 2056417 |
Pack Size | 400ml |
Series | 5610 |
Temperature Resistance Range | to 180+°C |
UNSPSC Code | 31201606 |