£127.00
Ex VAT
£152.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
577™ pipe sealant from Loctite® is designed to lock and seal threaded metal pipes and fittings. The paste cures in place without the need for an activator and forms a dependable seal that is resistant to leaks and cracks from impact and vibration.
Features and Benefits
• Provides an instant, low-pressure seal for metal pipes and fittings
• Will not creep, shrink or shred and has excellent chemical and thermal resistance, offering less migration of liquid product after application
• Ensures high strength on contaminated surfaces and high performance on passive metals without an activator
Typical Applications
• For straight/straight and straight/taper threads and fittings
• Active metals (brass, copper)
• Passive substrates (stainless steel, plated surfaces)
Standards
• EN 751-1
Attribute | Value |
---|---|
Application | Food Equipment Thread Sealing |
Brand | Loctite |
Colour | Yellow |
EAN | 5010266577609 |
ECLASS Code | 22170390 |
MFR Part No. | 88564 |
Pack Size | 250ml |
Pack Type | Tube |
Product Composition | Dimethacrylate ester |
Series | 577™ |
Temperature Resistance Range | -10 to 135°C |
UNSPSC Code | 31201606 |