£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
For all coarse metal threads, especially nuclear power plants. Fast cure suitable for applications at low temperature.
Features and Benefits
• Medium strength, methacrylate-based thread sealant well suited to the locking and sealing of metal threaded pipes and fittings up to 3" in diameter
• With PMUC approval, the product has low halogen and sulphur content and is designed for use in the nuclear industry on sensitive metals such as titanium
• Also suitable for stainless steel without the need for surface activation
Thixotropic to reduce sealant migration.
Attribute | Value |
---|---|
Application | Thread Sealing |
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Metal |
ECLASS Code | 22170390 |
MFR Part No. | 182812 |
Pack Size | 50 ml |
Pack Type | Bottle |
Product Composition | Viscous liquid |
Temperature Resistance Range | -55 to 150°C |
UNSPSC Code | 31201606 |