£47.49
Ex VAT
£56.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE SI 595 is a clear, 1-part, thixotropic, room temperature vulcanizing, acetoxy silicone vulcanizing compound paste sealant with an acetic acid odour.
It is designed as an excellent adhesive sealant, perfect for mechanical assemblies.
Features and Benefits
• Resists weathering and thermal cycling without shrinking, hardening or cracking
• One part component, requires no mixing
Typical applications
• Electrical insulation
• Protection of leads from mechanical shock
• Trim bonding
• Sealing of ductwork, vents, flues, doors, and windows
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Cure Time | 24hr |
EAN | 5010266007656 |
ECLASS Code | 22170390 |
Features | Indoor use Weather resistant |
MFR Part No. | 2062060 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -55 to +250°C |
UNSPSC Code | 31201606 |