£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Product Documents
Heavy Body, Grey, High Performance RTV Silicone Gasket Maker is for rigid flange assemblies.
Features and Benefits
• Provides instant seal
• Excellent fluid resistance
• Non-corrosive, low odor, low volatility
• Grey in color
Typical Applications:
• Industrial Moisture Cure
• Industrial Silicone (Flexible) - RTV
• Non-Rigid Flange (Silicone and Polyacrylate)
Standards Met
• Automotive - OEM Specification
Technical Information
% Elongation @ Break: 175
Applications: Formed in Place (FIP) Sealing
Color: Grey
Cure Type: Moisture Cure, Oxime
Extrusion Rate (g/min.): 105
Fixture Time: 10 min.
Full Cure Temperature (°C): 25
Full Cure Temperature (°F): 77
Full Cure Time: 24 hr.
Gap Fill (in.): 0.24
Key Characteristics: Oil Resistant, Water Resistant, Seal Speed: Instant Seal
Physical Form: Paste
Shore Hardness Durometer: 60
Shore Hardness Scale: A
Specific Gravity (g/l @ 25°C): 1.45
Technology: Silicone
Temperature Range (°C): -59 to 329
Temperature Range (°F): -75 to 625
Tensile Strength on Grit Blasted Steel (psi): 500
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Grey |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Water Resistant |
MFR Part No. | 231230 |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Silicone |
Temperature Resistance Range | -59 to +329°C |
UNSPSC Code | 31201606 |