£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Silicone 700T is a fast, neutral cure, low modulus sealant specially formulated for the PVCu and roofline industry. For perimeter pointing window and door frames, sealing plastic roofline areas and general weathersealing. Now contains a powerful anti-fungal compound.
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Brown |
Cure Time | 24hr |
EAN | 5029347615123 |
ECLASS Code | 22170390 |
Features | Adheres to most common surfaces including glass, metals, plastics and wood Excellent external weathering properties Low dirt pick up - important in PVCu work Suitable for use on polycarbonate |
MFR Part No. | 700TBN |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -50 to 120°C |
UNSPSC Code | 31201606 |