£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
730 RTV Fluorosilicone for bonding and sealing applications where resistance to the swelling effects of fuels, solvents and oils is required.
One-component fluorosilicone adhesive/sealant
Cures at room temperature whenexposed to moisture in the air
Acetoxy cure system
Non-sag, paste consistency
Easy to apply
Cures to a tough, flexible rubber
Good adhesion to many substrates
Stable and flexible from -65ºC (85ºF) to 200ºC (392ºF)
Retains its properties under exposure to fuels, oils and solvents
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | White |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Acetoxy Cure System Cures At Room Temperature When Exposed to Moisture in the Air Cures to a Tough, Flexible Rubber Easy to Apply Good Adhesion to Many Substrates Non-sag, Paste Consistency One-component Fluorosilicone Adhesive or Sealant Retains Its Properties Under Exposure to Fuels, Oils and Solvents |
MFR Part No. | 730FS90 |
Pack Size | 90ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -65 to 200°C |
UNSPSC Code | 31201606 |