£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-slumping sealant designed for sealing and bonding applications exposed to temperatures as high as 315°C (600°F).
Features and Benefits
• Extreme temperature resistance
• Soft yet strong bond
• Creates a perfect seal
Typical Applications
• The high temperature properties of this sealant make it ideally suited for:
• Sealing and encapsulating heating elements in appliances, aerospace gasketing, industrial ovens and other critical bonding, sealing, potting, encapsulating and protective coatings where parts must perform at high temperatures
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Red |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | High Temperature Resistance |
MFR Part No. | 736R90 |
Pack Size | 90ml |
Pack Type | Tube |
Product Composition | Soft paste |
Temperature Resistance Range | 315°C |
UNSPSC Code | 31201606 |