£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
High strength firmer adhesive - Sealant 760 has no sag properties along with excellent adhesion to a wide range of substrates. Paintable when wet which simplifies production whilst providing long lasting bonds. Quick curing with no mixing.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
Cure Time | 24hr |
EAN | 4054596031845 |
ECLASS Code | 22170390 |
Features | Paintable When Wet Salt Spray Resistance UV Resistance Water Resistance |
MFR Part No. | 7100062075 |
Pack Size | 295ml |
Pack Type | Cartridge |
Product Composition | Silane Modified Polymer |
Temperature Resistance Range | -40 to +100°C |
UNSPSC Code | 31201606 |