£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This fast curing, strong bonding silicone sealant contains a fungicide to resist mould growth. It has been tested against salmonella, E.coli and MRSA. The sealant has joint movement capability of ±20%.
Features and Benefits
• Resistances to water, fungus, mildew, ozone and UV radiation
• Resistant to temperatures up to 150 °C
• Fast curing, strong bonding sealant
Typical Applications
• General adhesive
• Binding agent
Standards
• ISO 11600-F-20HM
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | White |
Cure Time | 24hr |
EAN | 5413278248596 |
ECLASS Code | 22170390 |
Features | Bacteriostatic Sealant Fungus and Mildew Resistant Gloss Finish Resistant to Ozone, Ultra-Violet Radiation and Temperature Extremes |
MFR Part No. | 3279120/C05 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | 150°C |
UNSPSC Code | 31201606 |