noscript786 Silicone Sealants | Cromwell Tools

Dowsil

786 Silicone Sealants

2 Variations

Mildew Resistant Silicone Sealant for Refrigeration Units

A one-part, acetoxy, silicone rubber sealant which has excellent adhesion to a variety of surfaces.Contains a food grade fungicide. Ideal for sealing refrigeration units and areas where food contact is likely. (Meets US Food and Drugs Administration Regulation Number 21CFR177.2600)

Features and Benefits
• Conforms to BS5889 Type B
• Fast cure
• High modulus-acetoxy cure type
• Silicone & Acrylic Sealants - Dow Corning

Typical Application
• Refrigeration Units

Notes
• Minimum Operating Temperature: -50°C
• Maximum Operating Temperature: +150°C
• Chemical Type: Acetoxy
• Physical Properties: High Modulus
• Cure Time: 24 (2.5 mm) h
• Product Form: Paste
• Operating Temperature Range: -50 to +150 °C