£8.19
Ex VAT
£9.83
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
791 Sealants are low modulus silicones that offer strong, unprimed adhesion to both non-porous and porous substrates.
Features and Benefits
• Mould resistant
• Mildew resistant
• Resistant to temperature extremes
• Low Odour
Typical Applications
• Suitable for weather sealing and expansion joints
Standards
• Conforms to ISO 11600-F&G-25LM
Notes
• Apply in dry conditions only
• Images for illustrative purposes only
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Black |
Cure Time | 2hr |
EAN | 5413278323354 |
ECLASS Code | 22170390 |
Features | Fast cure - tack free in 2 hours |
MFR Part No. | 4024907/C05 |
Pack Size | 310ml |
Pack Type | Cartridge |
Series | DOWSIL™ 791 |
UNSPSC Code | 31201606 |