£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Low modulus, neutral curing sealant with good adhesion to a variety of materials.
Features and Benefits
• Specially formulated for glazing and weather sealing windows
• UV-resistant
• Weather resistant
Notes
• Colour: Clear
• Manufacturing Standards: ISO 11600-F & G-25LM
• Product Type: Glazing Silicone
• • Total Product Weight: 0.433 kg
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Clear |
Cure Time | 24hr |
EAN | 5413278507143 |
ECLASS Code | 22170390 |
Features | Contains Fungicide Good Unprimed Adhesion to a Variety of Substrates Low Modulus, High Elasticity Low Odour Neutral Cure Non-corrosive to Metals Resistant to Ultra-violet Radiation |
MFR Part No. | 4068751/C05 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Series | 799 |
Temperature Resistance Range | -62 to 177°C |
UNSPSC Code | 31201606 |