£6.29
Ex VAT
£7.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The ultimate combined building adhesive and sealant.
Features and Benefits
• Based on hybrid polymer technology, with the power to both bond and seal virtually anything in virtually all conditions, even under water or in the rain
• Offers almost limitless benefits as an adhesive and a sealant removing the previous application barriers associated with conventional products
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Clear |
Compatible Materials | Concrete Glass Metal Plaster Plastic Textiles Wood |
Cure Time | 24hr |
EAN | 5029347603960 |
ECLASS Code | 22170390 |
Features | Extra Strong Fast Setting Indoor Use Outdoor use Waterproof Weather resistant |
MFR Part No. | STIXCLEAR |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Paste |
Temperature Resistance Range | -40 to 100°C |
UNSPSC Code | 31201606 |