Evo-stik

All Purpose Flexible Silicone Sealant - 310ml

SKU:

EVO7133250C

MPN:

30613626

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (5)

    Product Details

    Strong, high performance sealant for use internally or externally.


    Product Overview:
    Flexible to accommodate movement
    Weather resistant and waterproof
    Contains fungicide for mould resistance
    Guaranteed up to 25 years
    Interior or exterior use


    Uses:
    Sealing door and window frames, baths, showers, sinks and much more.
    Sizes: C20
    Colour: Clear
    Coverage: 10m of a 6mm bead


    Product Specification
    Attribute
    Value

    Brand

    Evo-stik

    Colour

    Clear

    Cure Time

    24hr

    EAN

    5000403104492

    ECLASS Code

    22170390

    Features

    Waterproof Weather Resistant

    MFR Part No.

    30811724

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Moisture Curing Acetoxy Silicone

    Temperature Resistance Range

    5 to 40°C

    UNSPSC Code

    31201606