£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
The EVBSILSPRAY Everbuild All Purpose Silicone Spray (400ml) is a class-leading dry silicone lubricant and mould release agent for the easing of friction between two surfaces. It is ideal for use in mould making/release industries, to ease installation of rubber and EPDM gaskets to window and door frames and has hundreds of uses around the home, garage, workshop and industry.
Additionally, it will also enhance the appearance of vinyl and hard surfaces such as car dashboards etc, where the dry-bright finish will eliminate the need to polish.
Features and Benefits
• Eliminates noise and squeak Leaves a bright gloss finish to vinyl
• General high quality spray lubricant
• Multitudes of uses
• Enables friction to be reduced between most surfaces
Typical Applications
• Multitude of uses in the mould making and mould release industries.
• Making easy the installation of EPDM gaskets to window and doorframes.
• Restoring the black gloss finish to car vinyl trim without the need for polishing.
• As a general high quality spray lubricant.
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Clear |
Compatible Materials | Rubber |
EAN | 5029347600648 |
ECLASS Code | 22170390 |
Features | Enables Friction to be Reduced Between Most Surfaces Eliminates Noise and Squeak Leaves a Bright Gloss Finish to Vinyl |
MFR Part No. | SILSPRAY |
Pack Size | 400 ml |
Pack Type | Tin |
Product Composition | Dry Silicone Lubricant |
Series | EVBSILSPRAY |
Type | Multipurpose |
UNSPSC Code | 31201606 |