£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Product Documents
This lap jointing sealant adheres well to plastic, metal and bitumen, and can be used to perform repairs on various roof systems and drainage systems. The sealant remains flexible for 15 years.
Features and Benefits
• Polymerically reinforced sealant
• Versatile usage
• Remains flexible for 15 years
Typical Applications
• metal
• construction grade plastics
• paint
• stone
• brick
• bitumens
Attribute | Value |
---|---|
Brand | Bond It |
Colour | Black |
EAN | 5060021361608 |
ECLASS Code | 22170390 |
Features | It forms a flexible seal capable of accommodating 5% movement. |
MFR Part No. | BDGR |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | polymerically |
UNSPSC Code | 31201606 |