£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The MS939 is an industrial, elastic bonding adhesive with fast skin formation.
Features and Benefits
• Highly versatile product that demonstrates high strength and excellent weathering resistance, as well as UV resistance
• Meets the damp heat test for the solar industry and the UL listing for electrical equipment
Typical Applications
• Solar industry
• Electrical industry
• Side panelling and bonding of the roof skin in vehicle and caravan manufacture
• Plastic industry
• Air conditioning and ventilation industry
• Joint sealing on vehicle bodies, caravan and railway carriages
Attribute | Value |
---|---|
Brand | Teroson |
Compatible Materials | Metal Plastic |
ECLASS Code | 22170390 |
Features | Thixotropic |
MFR Part No. | 2436358 |
Pack Size | 290ml |
Product Composition | Pasty, Thixotropic |
Temperature Resistance Range | -40 to +100°C |
UNSPSC Code | 31201606 |