noscriptEverbuild C3 125 One Hour Brown Caulk Sealant - 300ml 485992 | Cromwell Tools

Everbuild

C3 125 One Hour Brown Caulk Sealant - 300ml

SKU:

EVB7165600N

MPN:

485992

£2.69

Ex VAT

£3.23

Inc VAT

IN STOCK (27)

    Product Details

    Fast drying flexible decorators filler and sealant that remains permanently flexible. Can be overpainted with most paint types or covered over with wallpaper, no sanding down required.


    Features and Benefits
    • Fast drying - can be overpainted in 1 hour
    • Permanently flexible
    • Easy water clean up
    • Excellent slump resistance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Brown

    Cure Time

    72hr

    EAN

    5029347601195

    ECLASS Code

    22170390

    Features

    Easy water clean up Excellent slump resistance Fast drying - can be overpainted in 1 hour Permanently flexible

    MFR Part No.

    125BN

    Pack Size

    300

    Pack Type

    Cartridge

    Product Composition

    Soft paste

    Series

    C3

    Temperature Resistance Range

    -15 to 75°C

    UNSPSC Code

    31201606