£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
500 Bath & Sanitary Silicone is a premium quality high modulus acetoxy cure silicone sealant that contains a high level of powerful anti-fungal compound to prevent mould and fungal growth.
Features and Benefits
• Fungicidal formula - doesn't discolour on aging, even in damp conditions
• Quick curing - picks up less dirt and grime
• Waterproof seal
• Permanently flexible yet strong
Typical Applications
• Often used in areas of high humidity, such as bathrooms, toilets, showers and kitchens
Standards Met
• Tested to ISO 8339 and ISO 10590/10563
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Ivory |
Cure Time | 24hr |
EAN | 5029347601362 |
ECLASS Code | 22170390 |
Features | Fungicidal formula - will not discolour on aging even in humid/damp conditions Permanently flexible Quick curing - low dirt pick up Waterproof seal |
MFR Part No. | 500IV |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Non-drip paste |
Temperature Resistance Range | -40 to 150°C |
UNSPSC Code | 31201606 |