£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Weather Mate® Sealants are resistant to all weather conditions which makes them perfect for sealing around down pipes, flashing, guttering and corrugated roofing.
Features and Benefits
• Sticks to wet surfaces and can be applied in wet weather
• When cured, these sealants can be over-painted with most wood stains
• Remains permanently flexible
• Adheres to most surfaces
Typical Applications
• External use
• Rooflines
• Lead
• Bitumen
• Galvanised steel
• Pointing windows and door frames
Notes
• Can be used in conjunction with Bitumen Asphalt Tarmac, a multi-use sealant and adhesive that can be applied in wet weather
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24hr |
EAN | 5029347000073 |
ECLASS Code | 22170390 |
Features | Can be applied in all weathers Can be used in conjunction with Bitumen and asphalt Overpaintable Permanently flexible Resists all weather conditions Sticks to wet surfaces |
MFR Part No. | WEAWE |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Series | Weather Mate® |
Temperature Resistance Range | -25 to 95°C |
UNSPSC Code | 31201606 |