£4.71
Ex VAT
£5.65
Inc VAT
Product Details
Product Specification
Product Documents
Fire rated and smoke tight sealing of expansion joints in walls according to BS ISO EN 1366 - 4 up to max. 25mm.
4 hour fire rating in several joint configurations to BS ISO EN 1366-4 class EI240.
Fire resistance: class B1/B2 acc. DIN4102
Excellent adhesion to most building substrates. Excellent UV-resistance.
Curing system: neutral alcoxy
Skin Over Time: 10 min
Shore A Hardness: 25
Elongation at break: 270%
ISO 11600-F&G-25LM Glass, anodised aluminium, concrete (primerless)
Attribute | Value |
---|---|
Brand | Ceresit |
Colour | White |
Cure Time | 168hr |
ECLASS Code | 22170390 |
Features | Weather Resistance |
MFR Part No. | 1495051 |
Pack Size | 300ml |
Pack Type | Catridge |
Product Composition | Soft paste |
Temperature Resistance Range | +5 to +40°C |
UNSPSC Code | 31201606 |