£5.49
Ex VAT
£6.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
5 Variations Available
Product Details
Product Specification
Cross Check™ Torque Seal is a tamper-proof indicator paste designed to ensure parts have not been tampered with or become loose. It offers excellent adhesion to metal and other surfaces, providing a highly visible mark that easily breaks if disturbed. Available in bright colours, it is fluorescent under UV light, ensuring easy detection in various lighting conditions. This paste provides a reliable visual indication of secure fastenings and enhances warranty protection.
Features and Benefits
• Available in blue, green, red, white and yellow
• Bonds strongly to metal and other substrates
• Warranty protection
Approvals
• Approved product replacement for Organic Products Company F-900 Torque Seal
• Boeing Specification: BMS8-45 REV H Type II
• NORTHROP GRUMMAN GC115UG rev K
• Lockheed Martin 302-40812
• CPW487 Rev. B
Attribute | Value |
---|---|
Brand | Dykem |
Colour | Blue |
ECLASS Code | 22170390 |
MFR Part No. | 83318 |
Pack Size | 1 |
Pack Type | Tube |
Series | Cross Check |
UNSPSC Code | 31201606 |