noscriptDC4 Electronic Compounds | Cromwell Tools

Molykote

DC4 Electronic Compounds

2 Variations

Molykote silicone compounds are a smooth, silicone, grease-like material which maintains relatively constant consistency over operating temperature range. It has excellent dielectric properties and is also highly water repellent. It can be used as a filling or a coating to exclude moisture or prevent electronic leakage under damp conditions in electronic equipment. Also very handy to use as a lubricant when working with wiring.
Supplied in a 100g or 5kg tube.

Features and Benefits
• Maintains relatively constant consistency over operating temperature range
• Excellent dielectric properties, highly water repellent
• Very handy for use as a lubricant when working with wiring

Notes
• Lubricant Type: Grease
• Dispensing Method: Tube
• Weight: 100g; 5kg
• Operating Temperature Min: -50 °C
• Operating Temperature Max: 200 °C
• Colour: Transparent White
• Lubricant Applications: Automotive, Electrical, Mechanical
• Dielectric Strength: 16 kV/mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1