£7.29
Ex VAT
£8.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This high-performance, neutral cure silicone adhesive sealant is ideal for an array of applications thanks to its room temperature curing abilities. It will adhere to a wide variety of substrates including metal and plastic, making it a versatile and reliable adhesive.
Features and Benefits
• High performance, neutral cure silicone adhesive sealant
• Elongation is 680 %
• Shelf life of 360 Days
• Tack-Free Time-50% RH = 28 Minutes
Typical Applications
• Suitable for an array of applications thanks to room temperature curing
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Black |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Alkoxy Cure System Cures At Room Temperature When Exposed to Moisture in the Air Cures to a Tough, Flexible Rubber Easy to Apply Excellent Adhesion to Many Substrates Non-sag, Paste Consistency One-component Adhesive or Sealant |
MFR Part No. | 7091B310 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Series | DOWSIL™ |
Temperature Resistance Range | -40 to +180°C |
UNSPSC Code | 31201606 |