Everbuild

EB25 ADHESIVE & SEALANT HYBRID CLEAR

SKU:

EVB7162842C

MPN:

605674

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (14)

    Product Details

    Everbuild EB25 - The Ultimate Sealant and Adhesive Cartridge


    The EB25 range utilises a unique polymer blend and cutting-edge technology to provide superior flexibility and an incredible bond strength in a product that you can rely on in any situation.


    Features and Benefits
    • Quick curing time - Ultra-fast two in one, easy to use, high grab adhesive and sealant that is 'touch dry' within 30 minutes
    • Instant high grab adhesive - provides incredibly high strength, and is a flexible, waterproof, high grab adhesive that is resistant to mould and even works underwater
    • Multifunctional and versatile - High instant grab adhesion to most internal and external surfaces including glass, metals, plastic, concrete, plasterboard, polyester, Perspex, wood and much more
    • Fully paintable - Once dried this product can be overpainted


    Typical Applications
    • Exterior and interior uses: Ideal for bonding mirrors to most common surfaces, sealing vertical expansion joints, jointing cladding panels, for use around doors and windows where movement is likely overtime and much more


    Standards met
    • Food and hygiene safe: Certified for use in sanitary and food preparation areas (ISEGA)
    • Environmentally consious: Meets the tougher emissions standard - EMICODE EC1plus


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Clear

    EAN

    5029347615543

    ECLASS Code

    22170390

    Features

    Certified for use in sanitary and food preparation areas

    MFR Part No.

    EB25CL

    Pack Type

    Cartridge

    Product Composition

    Adhesive & Sealant Hybrid

    Series

    EB25

    Temperature Resistance Range

    -40 to 100°C

    UNSPSC Code

    31201606