£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
A neutral cure, elastic silicone sealant which has a fire rating of up to 4 hours in certain joint configurations.
Features and Benefits:
•Permanently flexible with 25% movement accommodation
•Suitable for both internal and external use due to excellent weathering characteristics
•Easy to apply apply and tool off due to non slump construction
•Forms an acoustic seal and can be used in joints up to 50mm wide
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24hr |
EAN | 5029347603991 |
ECLASS Code | 22170390 |
Features | Can be used in joints up to 50mm wide Excellent weathering characteristics - suitable for in- ternal and external use Fire rated to BS EN 1366-4:2010 Forms an acoustic seal Neutral cure - adheres to most building surfaces, porous and non porous Non slump - easy to apply and tool off Permanently flexible (25% movement accommodation) |
MFR Part No. | 400WE |
Pack Size | 380ml |
Pack Type | Cartridge |
Temperature Resistance Range | -40 to +140°C |
UNSPSC Code | 31201606 |