£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GRP Adhesive and Sealant is a high-quality, acrylic-based, solvent-free bonding solution specifically designed for use with Anti-Slip GRP products. This adhesive is versatile, offering strong and reliable bonding across a range of surfaces, including concrete, wood, and metal. Its formulation is particularly suitable for enhancing the stability and longevity of GRP installations, ensuring a secure attachment that withstands diverse environmental conditions.
Features and Benefits
• Acrylic-based, solvent-free composition is safe for various surfaces, reducing the risk of material degradation
• Suitable for securely attaching GRP products to concrete, metal, and wood, offering versatility and flexibility
• The 290ml cartridge size provides ample adhesive for secure installations
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Clear |
ECLASS Code | 22170390 |
Features | Solvent Free |
MFR Part No. | GRPA1000CL |
Pack Size | 1 |
Pack Type | Tube |
Product Composition | Acrylic |
Temperature Resistance Range | -40 to 150°C |
UNSPSC Code | 31201606 |