noscriptEverbuild Heat Mate Sealant - 310ml 484772 | Cromwell Tools

Everbuild

Heat Mate Sealant - 310ml

SKU:

EVB7164040A

MPN:

484772

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (50+)

    Product Details

    Heat Mate Sealant is a high-modulus, permanently flexible 100% silicone designed for industrial applications, offering temperature resistance up to 300°C. Perfect for sealing industrial and high-performance gaskets, oven doors, and other heat-sensitive areas, it provides durable and reliable performance in high-temperature environments.


    Features and Benefits
    • Permanently flexible 100% silicone
    • Fully temperature resistant, up to 300°C
    • Ideal for sealing industrial and high performance gaskets, oven doors etc
    • Pack size: C3 (310ml)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Red

    Cure Time

    24hr

    EAN

    5029347113001

    ECLASS Code

    22170390

    Features

    Excellent adhesion to non-porous surfaces Excellent temperature resistance: remains flexible from -50 - +300oC Extremely low dirt pick up. - 1 hour tack free Waterproof seal

    MFR Part No.

    HEAT

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Soft paste

    Temperature Resistance Range

    -50 to 300°C

    UNSPSC Code

    31201606