£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
RTV 303 is an Acetoxy Curing RTV silicone sealant. It is an engine grade sealant which means no added fillers or solvent needed. Used for a variety of applications with a good resistance to oils and aqueous anti-freeze agents.
Features and Benefits
• Resistant to automotive fluids (not fuel)
• Permanently flexible
• Water and weather resistant
• OEM proven
Attribute | Value |
---|---|
Brand | Autosol |
Colour | Clear |
ECLASS Code | 22170390 |
Features | Water Resistant Weather Resistant |
Pack Size | 85g |
Pack Type | Tube |
Temperature Resistance Range | -50 to +250°C |
UNSPSC Code | 31201606 |