£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Hylosil® 302 is an acetoxy curing RTV silicone sealant. It is an engine grade sealant which means no added fillers or solvent needed. Used for a variety of applications with a good resistance to oils and aqueous anti-freeze agents.
Features and Benefits
• Resistant to automotive fluids (not fuel)
• Permanently flexible
• Water and weather resistant
• OEM proven
Attribute | Value |
---|---|
Brand | Hylomar |
Colour | Black |
EAN | 5036626004233 |
ECLASS Code | 22170390 |
Features | Water Resistant Weather Resistant |
Pack Size | 300ml |
Pack Type | Cartridge |
Temperature Resistance Range | -50 to +250°C |
UNSPSC Code | 31201606 |